Shop All Tractor Lights & Light Bars
Aftermarket
Whelen Mini Bar
Mfr # WHE-R1LPPA-JN
Zoro # G608429675
Free Shipping & Returns
$1,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aftermarket
- MFR # WHE-R1LPPA-JN
- Zoro # G608429675
- Country of Origin Turkey
- Category Tractor Lights & Light Bars
Description
One New Aftermarket Tech Info:-: Polycarbonate Dome and Base@ 30 Scan-Lock Patterns Including 4 Simulated Rotating Patterns, AMPS: 3, COLOR: Amber, HEIGHT: 2.913, HEIGHT: 74mm, LENGTH: 17.008, LENGTH: 432 mm, LIGHT BAR LENGTH: 17 in, LIGHT PROFILE: Low, LIGHTING: LED, MOUNTING: Permanent, SAE LIGHT CLASS: 1, SERIES: Responder R1LP Series, VOLTAGE INPUT HIGH: 12, WIDTH: 160mm, WIDTH: 6.299-Whelen: R1, R1LPPAReplaces Part Numbers: WHE-R1LPPA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK Spark Plug Wire Set, 52003 (52003)
- MARINE SPORT LIGHTING 24Ft (7M) Flexible Strip Light W/ Clear Ip67 Waterproof Sleeve (MS24FTWSTRIP-Y)
- MEGUIARS WAX Cleaner Wax, Clean/ Polish and Protect, 16 Ounce, Without Applicator (M0616)
- AMERICAN FORGE & FOUNDRY Waste Oil Drain/Evacuators - Cantaliver Style (8888)
- AFTERMARKET 353642R11 Rear Curvy Light Bracket Fits FARMALL IH H HV M MD MTA Super MDV (ELL70-0190)
- AFTERMARKET A25213 Tractor Head Light Rubber Ring fits 1086 1486 (CAL50-0007)
- AFTERMARKET LED884 Magnetic Roof Mount Warning Light Beacon Amber 360 Strobe (ELJ50-0365)
- AFTERMARKET Surface Mount LED Light Head Class II Blue 12V 24V for ECCO 3730 Series (3730B)
- AFTERMARKET Streamlight Light Bulb (STR-90314-JN)
- AFTERMARKET Left Hand Head Light fits Volvo Wheel Loader L60E L70E L90E L110E 11170059 (ELJ50-0193)
- LASTPLAY Stealth Led Light Bar - Black (LA909380)
- Aftermarket Tractor Lights & Light Bars