Shop All Automotive Water Pumps
Aftermarket
Water Pump For Dodge Ram 2500 3500 For Freightliner I6 59L Cummins 6BT Diesel
Mfr # CSU80-0220
Zoro # G908353038
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # CSU80-0220
- Zoro # G908353038
- Country of Origin Turkey
- Category Automotive Water Pumps
Description
One New Aftermarket Replacement Water PumpReplaces Part Numbers2881805, 3800984, 05086959AB,1203072, AW7145bTech InfobEngine L4 39L, L6 59L, CNG, LPGBRMounting Hole Quantity 2 holesBRHousing Material Cast IronBRImpeller Vane Quantity 5 bladesBRImpeller Material SteelBRImpeller Rotation ReverseBRWater Pump Drive Type Serpentine BeltBRPulley Outside Diameter mm 8788 mmBRHub Height mm 9995 mmBRbFits The FollowingbBRFits Dodge D250 Base 59L 19891993BRFits Dodge D350 Base 59L 19891993BRFits Dodge Ram 2500 Base 59L 19942002BRFits Dodge Ram 2500 Custom 59L 1999BRFits Dodge Ram 2500 Laramie 59L 2003 2008BRFits Dodge Ram 2500 SLT 59L 2003200420062008BRFits Dodge Ram 2500 ST 59L 2003200420062010BRFits Dodge Ram 2500 Sport 59L 20062007BRFits Dodge Ram 2500 TRX4 59L 20062007BRFits Dodge Ram 3500 Base 59L 19942002BRFits Dodge Ram 3500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR MEDIC 11 oz. DOT 5 Silicone Brake Fluid - Plastic Bottle (M4011/12)
- ILC Replacement for Southern Precision 1816 replacement light bulb lamp, 4PK (1816 SOUTHERN PRECISION)
- MEGAWARE Skegguard 27171 Ss Force Honda Mercury Mariner (27171)
- MAXXIMA Courtesy Light, 3/4In, LED, Blue, Clear Lens (M09300BCL)
- MAHLE Engine Water Pump Gasket, K31628 (K31628)
- US MOTOR WORKS New Water Pump, Us5040 (US5040)
- GATES WATER PUMPS 12-02 NISSAN ALTIMA 4CYL 2.5L (43512)
- DUROMAX 3 in 220GPM 7HP Gas Engine Semi-Trash Water Pump, 3600 RPM (XP650WP)
- DUROMAX 212cc 3 in. Dual Fuel Semi-Trash Water Pump, (XP650WX)
- AISIN Engine Water Pump, WPF-025 (WPF-025)
- AISIN Engine Water Pump 2006-2011 Honda Civic 1.8L, WPH-802 (WPH-802)
- Aftermarket Automotive Water Pumps