Shop All Flat Washers
Aftermarket
Washer Pak/100 8X15X3Mm Flat Head Bolt, V043Was08
Mfr # V043WAS08
Zoro # G9443687
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size M8
- Outside Diameter 15mm
- Minimum Thickness 3mm
- System of Measurement Metric
- Inside Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # V043WAS08
- Zoro # G9443687
- UPC # 884109823452
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 15mm |
Inside Diameter | 8 mm |
Details
Item | Flat Washer |
Minimum Thickness | 3mm |
System of Measurement | Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (U01209.031.0550)
- ALLIED TITANIUM Grade 5, M12-1.75 Structural Bolt, Titanium, 25 mm L (0004375)
- BUILDRIGHT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 172 PK (08825)
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 50 PK (01234)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1-3/8" , Steel Zinc Plated Finish, 25 PK (865532)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 3/8"-0.062 , Titanium (0001691)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 100 PK (03830)
- X1 TOOLS Flat Washer, Fits Bolt Size 1/4" 20 PK (X1E-CON-WAS-FLA-1250x20)
- ARMOR COAT Flat Washer, Fits Bolt Size 7/16" , Steel Armor Coat Finish, 25 PK (UST237822)
- FOREVERBOLT Military Flat Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 25 PK (FBFLWMS38P25)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 100 PK (U38402.019.0001)
- Aftermarket General Washers