Shop All Split Lock Washers
Aftermarket
Washer Pak/100 6Mm Spring, 137M06
Mfr # 137M06
Zoro # G9490009
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size M6
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # 137M06
- Zoro # G9490009
- UPC # 98399061534
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | M6 |
Details
Item | Split Lock Washer |
System of Measurement | Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Cap, 30 mm Dia, Brown, Plastic 10 PK (74662)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (45677)
- MIDWEST FASTENER Fully Threaded Rod, 1/4"-20, 4 PK (932562)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51050.025.0006)
- X1 TOOLS 3/8 Spring Washer / Split Lock Washer 1 Washer by X1 Tools (X1E-CON-WAS-LOC-1406x1)
- ZORO SELECT Split Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M51390.030.0001)
- HILLMAN SPLT LCK WSH Y GR.8 3/4 (300324)
- ZORO SELECT Split Lock Washer, For Screw Size M4 18-8 Stainless Steel, Plain Finish, 15000 PK (M4D127B188)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51450.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37200.025.0001)
- METRIC BLUE Split Lock Washer, For Screw Size M4 Steel, Metric Blue Finish, 100 PK (UST187438)
- Aftermarket Split Lock Washers