Aftermarket

Sure Power Isolator


product price: $224.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

One New Aftermarket Tech InfoVOLTAGE INPUT LOW 6, VOLTAGE INPUT HIGH 50, AMPS 130, LENGTH 190 mm, LENGTH 7480, WIDTH 115mm, WIDTH 4528, HEIGHT 3307, HEIGHT 84mm, NUMBER OF INPUTS 1, NUMBER OF BATTERY BANKS 2, IGNITION TERMINAL FALSE, SENSE TERMINAL FALSESure Power 1302, SP1302Replaces Part Numbers SURSP1302

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.