Aftermarket

Sure Power Isolator


product price: $176.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

One New Aftermarket Tech Info:-Arrowhead: 952D; Other OEMS: IG90CS, IG90K; Sure Power: 952, 952B, 952CD, 952CDL, 952D, 952DL, 952R-B-VOLTAGE INPUT LOW: 6, VOLTAGE INPUT HIGH: 50, AMPS: 95, LENGTH: 109 mm, LENGTH: 4.291, WIDTH: 2.520, WIDTH: 64mm, HEIGHT: 3.307, HEIGHT: 84mm, NUMBER OF INPUTS: 1, NUMBER OF BATTERY BANKS: 2, IGNITION TERMINAL: FALSE, SENSE TERMINAL: FALSE, PACKAGING: Display BoxReplaces Part Numbers: SUR-952D

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.