Shop All Automotive Work & Scene Lighting
Aftermarket
Square LED Flood Work Lamp 10-30 Volt DC 3 Watt LED Diodes
Mfr # WL125
Zoro # G708369307
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aftermarket
- MFR # WL125
- Zoro # G708369307
- Country of Origin Turkey
- Category Automotive Work & Scene Lighting
Description
One New Aftermarket Replacement Square LED Flood Work Lamp Fits a variety of Models.
Dim A 1 5 - 3 Watt LED Diodes
Dim B 2 1200 Raw Lumens 960 Effective Lumens
Dim C 3 Color Temperature 6000K
Dim D 4 Voltage: 10-30 Volt DC
Dim E 5 Draws 1.25 Amps @ 12 Volts And .625 Amp @ 24 Volts Watts / Volts = Amps
Dim F 6 Operating Temperature: -40 140 Fahrenheit /-40 60 Celsius
Dim G 7 Body Material: Die Cast Aluminum
Dim H 8 Body Size: Width 4.30 110mm X Height 4.30 110mm X Depth 1.50 40mm
Dim I 9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & K PRODUCTS S & K Products 590 8QT Heavy Duty Funnel (147168)
- SPARTAN POWER 100 Feet of Red 2 AWG Spartan Power Battery Cable with Reel (BULK2AWG100FTRED)
- ATLAS AUTOMOTIVE EQUIPMENT WHEEL BALANCER CONE, 175275 40MM (ATETAXB-CONE-1)
- ARCO MARINE ARCO 6227 TILT MOTOR RESERVOIR KIT (M531)
- BUYERS PRODUCTS 5 Inch Round LED Interior Dome Light with Motion Sensor (5625338)
- BUYERS PRODUCTS Thin 4.5 Inch Clear Vertical LED Strobe Light (8891911)
- ABRAMS NB Series 32" Curved 180W Off Road LED Lightbar (NBS-180W)
- BUYERS PRODUCTS Drill-Free Light Bar Cab Mount for Ford® F-150 2015+, F250-550 2017+ (8895152)
- GROTE Work Light Bar, Rectangular Lens, LED (64J21)
- WESTIN AUTOMOTIVE SET OF(2)3.2 IN. X 3 IN. 5W CREE FLOOD BEAM BLACK HYPERQ LED AUXILIARY LIGHT (09-12200B-PR)
- ECCO Strobe Light, 8 LED, Clear Lens (ED3788AC)
- Aftermarket Automotive Lighting