Aftermarket

S830796 High Back Seat Black Fabric w Mechanical Suspension Fits Kubota


product price: $1,022.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

One New Aftermarket Replacement High Back SeatFits Kubota ModelsM4900C Replacement Seat, M4900DTC Replacement Seat, M5700C Replacement Seat, M5700DTC Replacement Seat, M7580DT Replaces Deluxe High Platform Seat w Cab, M8580DT Replaces Deluxe High Platform Seat w Cab, M9580DT Replaces Deluxe High Platform Seat w CabTech Info Suspension Mechanical Color Black Material Fabric Arm Rest Adjustable Arm Rest Yes Back Foam 2 Capacity 286 lbs Depth 20 Height 34 Operator Presence Switch No Safety Belt Yes Seat Foam 2 Slide Rails Yes Sold As Each Width 24 Some Mounting Modifications MayReplaces Part Numbers 4364834, 4364301, 4364837

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.