Shop All Clevis Pins
Aftermarket
S.1440 Clevis Pin 6 X 32Mm
Mfr # OTK20-0729
Zoro # G305607666
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Pin Dia. 6 mm
- Fastener Length 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # OTK20-0729
- Zoro # G305607666
- Country of Origin Turkey
- Category Clevis Pins
Dimensions
Pin Dia. | 6 mm |
Fastener Length | 32 mm |
Details
Pin Item | Clevis Pin |
System of Measurement | Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51738.016.0001)
- ZORO SELECT Jam Nut, 1/4"-28, Carbon Steel, Grade A, Zinc Yellow, 5/32 in Ht, 100 PK (U11370.025.0001)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 121 PK (09779)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0150)
- ZORO SELECT Clevis Pin, Steel, 0.437x2 1/4 In, PK10 (1WGH9)
- ZORO SELECT Precision Clevis Pin 39 Usable Lg (PIN301M20X50-BX)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0612)
- ZORO SELECT Clevis Pin, 18-8, 0.375x2 1/4 L, PK5 (WWG-CLPS-178)
- HHIP .061-.250 Pin Gage Handle (4102-0012)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/16" x 1" (RF262)
- ZORO SELECT Clevis Pin, Headless, Zinc, 0.500x2 In (1BUC5)
- Aftermarket Clevis Pins