Aftermarket

Rotary Barrel Pump Ideal for Commercial Automotive Farm Industrial


product price: $129.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

One New Aftermarket Replacement Rotary Barrel Pump that has the following featurespfont faceArial size2For transferring noncorrosive, petroleum based fluids of light to medium viscosity such as motor oils, heavy oil, transmission fluid, heating oils, machine oil, kerosene or diesel fuelfontppfont faceArial size2Ideal for Commercial, Automotive, Farm and Industrial applicationsfontppfont faceArial size2HeavyDuty Cast Iron Pump Housingfontppfont faceArial size2Zincplated corrosionresistant suction tubefontppfont faceArial size2Selfprimingfontppfont faceArial size2Cast iron draw head with SS filter screen and three heavyduty vanes allow better draw and smooth delivery of fluidsfontppfont faceArial size2Nonslip, oil resistant grip for comfort and safer operationfontppfont faceArial size2Adjustable 2quot 50 mm Bung bushing, 39quot 1 m flexible, oilresistant discharge hose 1 14quot 32 mm inlet port and 34quot 19 mm outlet portfontppfont faceArial size2bDischarge capacityb One gallon 381 per 14 revolutionsbPump heightb 43 ft 13 mbMaximum discharge heightbfontp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.