Shop All Ropes
Aftermarket
ROPE, ENDURANCE KERNMANTLE, 111MMX600'
Mfr # A-B166111L600-AI
Zoro # G208389652
product price: $1,039.99
/ea
Free Shipping & Returns
$1,039.99
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
- Brand Aftermarket
- MFR # A-B166111L600-AI
- Zoro # G208389652
- Country of Origin Turkey
- Category Ropes
Description
One New Aftermarket ROPE, ENDURANCE KERNMANTLE, 111MMX600'Endurance is a high strength static kernmantle climbing line constructed with a 32 strand polyester jacket over a nylon core of parallel twisted strands The staticlowstretch construction of our Endurance climbing line, is designed to absorb some of the bounciness that is normally experienced with full polyester kernmantles when ascending using single rope technique SRTEndurance is high strength kernmantle that functions nicely in most mechanical devices It also hasgood shock absorption propertiesConstruction32 Strand KernmantleCoreNylonCoverPolyester
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
- MILWAUKEE TOOL MX FUEL Sewer Drum Machine Load Wheel (47-53-5002)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103162)
- CALDWELL Adjustable Spreader Beam, 2000 lb., 72 In (16-1-6)
- LOCOLOC Sleeve, Copper, 3/16 in., Nickel Plated (SL2-6N)
- AFTERMARKET B1AB312 58 x 12' Heavy Duty Braided Wire Core Flipline Rope Lanyard (ARK80-0019)
- ZORO SELECT Rope, 600ft, Orng, 215lb., Polyprpylne (340120-00600-666)
- T.W. EVANS CORDAGE CO .375 in. x 500 ft. Braided Polyester Wire Center Rope (250-120-68)
- ZORO SELECT Rope, 500ft, Blk, 250lb., Polyprpylne (610120-00500-555)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 07-041 4 Poly Variegated 2 Pound Cone with 9600 ft. in Red and White (07-041)
- PARTNERS BRAND Jute Twine, 3-Ply, 84 lb, Natural, 5000'/Case (TWJ500)
- EXTREME MAX Extreme Max 3008.0549 Blue Type III 550 Paracord Commercial Grade - 5/32" x 50' (3008.0549)
- Aftermarket Ropes