Shop All Tractor Cooling System Parts
Aftermarket
Radiator 82988918 Fits Ford NH 5610 6610 7610 82988918 ONLY
Mfr # CSO90-0544
Zoro # G808423589
Free Shipping & Returns
$1,275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aftermarket
- MFR # CSO90-0544
- Zoro # G808423589
- Country of Origin Turkey
- Category Tractor Cooling System Parts
Description
One New Aftermarket Radiator Fits Ford/New Holland Tractor Models: 5610, 6610, 7610Tech Info:For 4 Cylinder tractors manufactured in Latin America 1/86-12/09Overall Height: 28-1/2Overall Width: 19
Core Height: 22-1/2
Core Width: 18-3/4
Depth: 2-3/4
Rows: 4
Fins Per Inch: 8 Flat Fin
Fill Neck: Threaded Type
Inlet: 1-1/2
Outlet: 2
Replaces Only Part Number: 82988918
Core Height: 22-1/2
Core Width: 18-3/4
Depth: 2-3/4
Rows: 4
Fins Per Inch: 8 Flat Fin
Fill Neck: Threaded Type
Inlet: 1-1/2
Outlet: 2
Replaces Only Part Number: 82988918
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Backup Camera System with License Plate Night Vision Backup Camera (8883010)
- VELVAC 6" Convex Head Chrome Center Mount (708553)
- MAXXIMA Combination Flashing Work Light (M85437R-WL)
- A & I PRODUCTS Tedder Tooth 15" x4" x1.5" (A-PZ107)
- AFTERMARKET Fits Ford Radiator Cap 7 PSI 2000 3000 4000 4000SU 2600 3600 4600Plus (E2NN8100AA)
- AFTERMARKET 506244M91 Radiator Fits Massey Ferguson Tractors 30 165 175 180 3165 (194701M91)
- AFTERMARKET Cap, Radiator 7 lb (A-3111424R91-AI)
- AFTERMARKET AMR53550 Radiator Hose, Lower (AMR53550-ABL)
- AFTERMARKET Radiator, Aluminum Core Fits New Holland T2330 T2320 TC45DA TC45A Fits Case IH (CSO90-0604_1)
- AFTERMARKET Radiator Coolant Curved Hose Radiator Hose UpperLower Fits Several Model (313151)
- AFTERMARKET Viscous Fan Clutch Fits John Deere 9620 9420 9120 9220 9520 9320 (WN-RE190793-PEX)
- Aftermarket Tractor Cooling System Parts