Shop All Tractor Implements & Parts
Aftermarket
Pull Type Swather Belting 21' LH Raptor
Mfr # A-1009191-AI
Zoro # G208334836
product price: $593.99
/ea
Free Shipping & Returns
$593.99
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
- Brand Aftermarket
- MFR # A-1009191-AI
- Zoro # G208334836
- Country of Origin Turkey
- Category Tractor Implements & Parts
Description
One New Aftermarket New RubRCleat pull type swather belting, 42 x 14181 The patentpending Raptor technology is the first draper to use 100 polyester filament yarns rather than spun polyester fibers while using the bene Fits of both skim coating and friction coating rubber The Raptor draper belt is made of filament fabric, immediately making it stronger and more durable Pound for pound, a filament fabric WILL ALWAYS outperform a similar spun fabric with higher tensile, tear and puncture resistance The Raptor draper belt features a friction coat on the underside of the belt and a skim coat on top The result Optimal Protection with Less Drag Fits CaseIH and Hesston swatherwindrowers with 21 ft left hand cutsCleat TypeRubRCleat, recessedCut21' LHReplaces700710161Size42 x 14181
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
- PEERLESS Tire Chain, ATV V-BAR, 2 Link, PR (1064356)
- MIDWEST FASTENER 1/4"-20 x 5" Zinc J Hold Down Bolt 5PK (34824)
- A & I PRODUCTS CabCAM Cable, Wired CabCAM Camera CASE IH AFS PRO 700 & New HollIntelliview IV Monitors 8.5"x6"x2" (A-CBL700)
- SYNFLEX Air Brake Tubing, 100 ft., Orange (4247-0413-100)
- AFTERMARKET Tractor Yoke, 1 38 21 Spline W AS Lock (A-AW25460-AI)
- AFTERMARKET 4.8" X 364" Baler Belts Upper 2 Ply Fits Hesston Fits Case MF New Idea Balers (1001772)
- AFTERMARKET 55 Series Round Bore Yoke (A-827-5532-AI)
- AFTERMARKET 27P Pin Fits H And L (27P-PVE)
- AFTERMARKET AMAA54447 Air Seeder Hose, Tank-To-Tower (AMAA54447-ABL)
- AFTERMARKET Double Yoke 2380 Series (A-75814037-AI)
- GREEN LEAF Hose Mender Poly Strt 2 X 2 In (SHM 200 P)
- Aftermarket Tractor Implements & Parts