Shop All Power Inverters
Aftermarket
Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets
Mfr # XAN-806-1210-JN
Zoro # G508384265
product price: $883.99
/ea
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 1,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 120V AC
- Outlet Type GFCI, Standard 3-Prong Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # XAN-806-1210-JN
- Zoro # G508384265
- Country of Origin Turkey
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 2,000 W |
Continuous Output Power | 1,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 120V AC |
Outlet Type | GFCI, Standard 3-Prong Outlet |
DC Connection | Hardwire |
Number of Outlets | 2 |
Description
One New Aftermarket Tech Info:-CONTINUOUS WATT: 1000, HEIGHT: 3.504, HEIGHT: 89mm, INCLUDES: Remote, INPUT TYPE: Hardwire, LENGTH: 13.346, LENGTH: 339 mm, OUTPUT TYPE: Double 3-Prong AC GFCI And USB, SERIES: Prowatt SW, SURGE WATT: 2000, VOLTAGE INPUT: 12 VDC, VOLTAGE INPUT HIGH: 15.500, VOLTAGE INPUT LOW: 10.500, VOLTAGE OUTPUT: 120 VAC, VOLTAGE OUTPUT HIGH: 127, VOLTAGE OUTPUT LOW: 104, WAVE TYPE: True Sine, WIDTH: 220mm, WIDTH: 8.661-Arrowhead: 806-1210; Xantrex: 801-1000, 806-1210Replaces Part Numbers: XAN-806-1210
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Utility Box, Utility Box Accessory, Carbon Steel (A081004)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DM)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- HELI-TUBE 1/4 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/4 C-50)
- EZGENERATION Power Inverter, Pure Sine Wave, 2 Outlets (EZ36741)
- AIMS POWER Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PWRINV200012120W)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets (APS750)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 2,200 W Peak, 1,200 W Continuous, 1 Outlets (PIN482120500)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PWRI300012120SUL)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 700 W Peak, 375 W Continuous, 1 Outlets (PIN243750500)
- COBRA Power Inverter, Modified Sine Wave, 1,000 W Peak, 500 W Continuous, 4 Outlets (CPI500W)
- Aftermarket Power Inverters