Shop All Power Inverters
Aftermarket
Power Inverter, Modified Sine Wave, 8,000 W Peak, 3,600 W Continuous, 2 Outlets
Mfr # VAN-IQ12-3600-JN
Zoro # G408387762
product price: $5,081.99
/ea
Free Shipping & Returns
$5,081.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 3,600 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 120V AC
- Outlet Type GFCI, Standard 3-Prong Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # VAN-IQ12-3600-JN
- Zoro # G408387762
- Country of Origin Turkey
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 8,000 W |
Continuous Output Power | 3,600 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 120V AC |
Outlet Type | GFCI, Standard 3-Prong Outlet |
DC Connection | Hardwire |
Number of Outlets | 2 |
Description
One New Aftermarket Tech InfoCONTINUOUS WATT 3600, HEIGHT 213mm, HEIGHT 8386, INCLUDES Transfer Switch, INPUT TYPE Hardwire, LENGTH 17520, LENGTH 445 mm, OUTPUT TYPE Double 3Prong AC GFCI, SERIES IQ, SURGE WATT 8000, VOLTAGE INPUT 12 VDC, VOLTAGE INPUT HIGH 16, VOLTAGE INPUT LOW 10500, VOLTAGE OUTPUT 120 VAC, VOLTAGE OUTPUT HIGH 126, VOLTAGE OUTPUT LOW 114, WAVE TYPE Modified Sine, WIDTH 14016, WIDTH 356mmVanner 203600C, IQ123600Replaces Part Numbers VANIQ123600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, for flush, plastic, 8 x 27mm yellow blank legend, unmarked (ZBY2H101)
- EATON Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125FDP)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 400mA, 250V AC, 35A at 250V AC, 5 PK (S500-400-R)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 820 W Peak, 410 W Continuous, 2 Outlets (PID-410)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150012120S)
- GO POWER! Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous (78157)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 400 W Peak, 250 W Continuous, 1 Outlets (PIN482510500)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 900 W Peak, 500 W Continuous, 1 Outlets (PIN485010500)
- AIMS POWER Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (PWRINV800W)
- WESTWARD Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (26W999)
- Aftermarket Power Inverters