Shop All Automotive Horns & Accessories
Aftermarket
New ServiceMate 102 DB BackUp Alarm 12 24 VDC
Mfr # SM530
Zoro # G008387773
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # SM530
- Zoro # G008387773
- Country of Origin Turkey
- Category Automotive Horns & Accessories
Description
One New Aftermarket Replacement ServiceMate BackUp Alarm that features everything listed below102 Decibels, 12 24 Volt Operation 1224 VDC, Base Rear Mounting on 3 to 325 Centers, Used in Medium Noise Areas, ROHS Lead Free Compliant, Sealed in Epoxy against Dust, Moisture, Vibration Voltage Spike Surge Protected, SelfGrounding no Grounding Wire needed, Temperature Range from 40F to 185F, Steam Cleanable Pressure Washable, Compact Size Universal Mounting Maximize Lo Fits CATion Optionsbfontppfont faceArialbReplaces Part Number SM530, P2102bfontp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Cargo Bar Replacement Foot Pad - Adjustable End (LB24FTADJ)
- WALKER EXHAUST Exhaust Elbow, 41436 (41436)
- COAST2COAST 18", 5 Double Spoke, Chrome Plated, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP385X)
- VALVOLINE Valvoline Oil 5 qt. 10W30 Daily Protection Motor Oil (VA570907)
- AFTERMARKET HELLA 003399801 Supertone Universal 12V High Tone/Low Tone Twin Horn Kit Red (ELL70-0074)
- AFTERMARKET Nylon Air Horn Valve (1-08700)
- AFTERMARKET Air Horn 118 DB Plus includes 12 Volt Compressor Kit for Fiamm Signaltone 12V (62330)
- WOLO Beep Beep Horn, Electric, Voltage 36 (370LC-36/48L2WV)
- WOLO Beep Beep Horn, Voltage 12, LC Bracket (370LC-12L2)
- WOLO Siren and PA System, 6 in., Metal, 12VDC (4100)
- MARINCO 12V Miniblast Compact Single Horn With White Cover (10099)
- Aftermarket Automotive Horns & Accessories