Shop All Hydraulic Quick Couplers
Aftermarket
New 2 Circuit Hydraulic Multiplier w Switchbox Command Control And Couplers
Mfr # 14790
Zoro # G208231524
product price: $1,038.99
/ea
Free Shipping & Returns
$1,038.99
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
- Brand Aftermarket
- MFR # 14790
- Zoro # G208231524
- Country of Origin Turkey
- Category Hydraulic Quick Couplers
Description
One New Aftermarket Replacement Universal 2 Circuit Hydraulic Multiplier with Switchbox Couplers that fits several brands including, but not limited to Fits Allis Chalmers, Fits Case IH, David Brown, Deutz, Fiat, Fits FordNew Holland, Fits International Harvester, Fits John Deere, Fits Kubota, Landini, Long, Fits Massey Ferguson, Yanmar, and morepfont faceArialbIncludesbfontppfont faceArialb 2 12 VDC Hydraulic Solenoid Coils, Part 253012bfontppfont faceArialb 1 Hydraulic 2 Circuit Switchbox Control, Part 306250bfontppfont faceArialb 4 Female Body Couplers, Part 405015Pbfontppfont faceArialbSwitchbox Controller has a Toggle Switch, Push Button, and 2 IndiFits CATor Lightsbfontppfont faceArialbSolenoid Coil Dimensions 1726 OD, 0647 ID, 2015 Long, and Terminals are Approx 12 apart bfontpp
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
- ZORO SELECT QD Bushing, Series SF, Bore 48mm (SF48MM)
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3320SB)
- DOTCO Vane, For Use With Mfr. Model Number: 10L2500-01-G, 12L2500-01-G, 12L2500-01RT-G (2253PT)
- LUCAS OIL Products Red ""N"" Tacky Red Lithium Grease 16 oz (10574)
- AFTERMARKET HR322903 Hydraulic Quick Coupler Fits John Deere (HR322903-HYC)
- AFTERMARKET Seal Hydraulic Coupler (A-RE186599-AI)
- AFTERMARKET Hydraulic Quick Coupler Male Fits John Deere AR94522 (AR94522-CC)
- AFTERMARKET Coupler, Hydraulic, Male (A-KV14218-AI)
- AFTERMARKET HR114664 Hydraulic Quick Coupler Kit Fits John Deere (HR114664-HYC)
- AFTERMARKET HA177478 Hydraulic Breakaway Coupler, Female Fits Case IH (HA177478-HYC_4)
- HI-FLOWDRY- RELEASE Dry-Break Dust Cap, 1-1/2"- 2" SS (8CAPS02)
- Aftermarket Hydraulic Hoses & Fittings