Shop All Lanterns
Aftermarket
Nebo Lantern
Mfr # NEB-6555G-JN
Zoro # G808427860
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # NEB-6555G-JN
- Zoro # G808427860
- Country of Origin Turkey
- Category Lanterns
Description
One New Aftermarket Tech Info:-Arrowhead: NEB-6555G; Nebo: 6555, 6555B, 6555G, 6555R, 6555Y, 6594-: COB Lantern and Spotlight Modes with High and Low Settings@ Fully Dimmable@ Rubberized Body Design Renders Product Water and Impact Resistant@ Adjustable Handle for Use as Lantern or Flashlight@ Power Memory Setting@ Includes 3 AA Batteries, CANDLE POWER: 23.8, COLOR: White, CRITICAL NOTE: COB Lantern High Mode Lasts for 7.5 Hours at 300 Lumens and Low Mode Lasts for 40 Hours at 35 Lumens@ Spotlight High Mode Lasts for 18 Hours at 120 Lumens and Low Mode Uses 90 Lumens, HOUSING COLOR: Green, LIGHT PATTERN: Spot, LIGHT SHAPE: Round, LIGHTING: LED, LUMENS: 300, SERIES: PoppyReplaces Part Numbers: NEB-6555G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY PHILIPS LED BULB A19 DL 60W 4PK (575837)
- ILC Replacement for Osram Sylvania 64824 50W 120v replacement light bulb lamp (64824 50W 120V OSRAM SYLVANIA)
- COMMERCIAL LED 2X4 LED TUNABLE TROFFER (CLP7-2X4-TF-50WD-SPCDN)
- ALEDDRA G4 Emergency LED T5, Automatic Self-testing, 22W, 5000K, 4ft (LLT-4-EM-T5-G4-22W-50K)
- STREAMLIGHT Tactical Lantern, LED, Orange (45882)
- SHAWSHANK LEDZ Shawshank LEDz 8015790 LED Plastic Flameless Lantern; Assorted Color - Case of 6 (8015790)
- POWEROPTIX Flashlight LED Std Lantern Pop-Up 240 Lumens (032-94785)
- KOEHLER BRIGHTSTAR Lantern, LED, Black (07611)
- NUVO Tofino - 1-Light - Small Lantern - Textured Black Finish with Clear Glass (60/6571)
- FLEMING SUPPLY Fleming Supply 6 LED Camping Lantern - Solar and Dynamo Powered (804628NRK)
- NEBO Powerful USB-C Rechargeable Collapsible 1000 Lumen Lantern (NEB-LTN-1003)
- Aftermarket Lanterns