Shop All Motor Oil
Aftermarket
LUC10631 SAE 30 Engine BreakIn Oil 5 Quart Jug Fits John Deere
Mfr # LUC10631-RIL_5
Zoro # G208427590
product price: $103.99
/ea
Free Shipping & Returns
$103.99
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
- Brand Aftermarket
- MFR # LUC10631-RIL_5
- Zoro # G208427590
- Country of Origin Turkey
- Category Motor Oil
Description
One New Aftermarket SAE 30 Engine BreakIn Oil 5 Quart JugFits John Deere Models MiscTech InfoThe initial start up of a new engine is critical to its performance and life expectancy How well and how fast the rings will seal could make the difference between winning and losing Compatible with Ethanol, Methanol and high octane race gas Key Bene Fits Quicker more efficient ring seal Higher levels of zinc and phosphorus maximum protection A must use for flat tappet camshaft breakin Less blowby equates more power and better ring seal Requires no moly supplement and no additional additives Compatible with methanol and high octane race fuel Recommend use on initial breakin of both flat tappet and roller camshaft applications for maximum protection and performance Excellent on track performance prior to switching engine over to the racing only line conventional or synthetic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- ANCOR Black 6 AWG Battery Cable - Sold By The Foot (1120-FT)
- KEN-TOOL Porkchop Cap Nut Wrench (KEN30609)
- SMITTYS SUPPLY 12GAL Diesel Treat (HL103060)
- BUCCANEER ROPE 3/8 x 200' Double Braid Nylon Anchor Line, White (32-00200)
- AFTERMARKET Twelve Quarts of Diesel Engine Oil Heavy Duty 15w40 S128962 API Rating CK4 (S.128962-SPX)
- AFTERMARKET 1 PK Shield 4-Cycle Engine Oil SAE 20W-50 725 357 41 25 357 41-S 99969-6298 (OTK20-1086)
- AFTERMARKET AMX10273 Premium Synthetic Ester Oil, 100V (AMX10273-ABL)
- AFTERMARKET 1 CJ4 Engine Oil 770722 SAE 10W30 (SSK20-0079)
- TORO ENGINE OIL 4 CYCLE 8OZ (139-0628)
- VALVOLINE Valvoline 797974 1 qt. Daily Protection SAE 5W-20 Conventional Motor Oil (V10-797974)
- D-A LUBRICANT CO PennGrade Synthetic Blend Motor Oil SAE 5W20 - 12/1 Quart Case (62716)
- Aftermarket Motor Oil