Shop All DC Washdown Motors
Aftermarket
Leeson Motors Motor
Mfr # LEM-108048.00-JN
Zoro # G608388439
product price: $1,869.99
/ea
Free Shipping & Returns
$1,869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # LEM-108048.00-JN
- Zoro # G608388439
- Country of Origin Turkey
- Category DC Washdown Motors
Description
One New Aftermarket Tech Info:-Arrowhead: 108048; Baldor Electric: CDP3440V12; Leeson Motors: 108048, 108048.00, C4D17FK7-VOLT: 12, POWER: 0.55927 kw, HP: 0.750, AMPS: 58, RPM: 1800, CONDITION: New, ROTATION DIRECTION: Reversible, OD: 143 mm, OD: 5.630, SHAFT OD: 0.622, SHAFT OD: 15.800mm, LENGTH: 13.319, LENGTH: 338.300 mm, TERMINAL 2 SIZE: 1/4-20, TERMINAL 3 SIZE: 1/4-20, SHAFT: 4.5, CURRENT TYPE: DC, NEMA: 56C, FIELD TYPE: Permanent Magnet, : 4 3/8-16 Threaded Mounting Holes in DE HousingReplaces Part Numbers: LEM-108048.00
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B08-02-FKG0B)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.25 Rod (211345)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 24VDC (L01SA4594060T61)
- MAXIM 12 Ton Telescopic Hydraulic Cylinder: 3 Stage, 78 in Stroke - 2.375 in, 3 in & 3.625 in Sections (210703)
- AFTERMARKET Leeson Motors Motor (LEM-108047.00-JN)
- DAYTON Washdown Motor, TEFC, 2 HP, 3450 rpm, 56HC (48ZJ92)
- LEESON General Purpose Motors, 10 HP, 60 Hz (141269.00)
- LEESON Washdown Motor, 1-1/2HP, 3-Phase, 56C Frame (119480.00)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 3/4hp, 1745rpm (11G253)
- LEESON 0.33Hp Washdown Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56C Frame, Tefc (116642.00)
- LEESON Washdown Motor, 5 HP, Rigid Base, 60 Hz (132197.00)
- Aftermarket DC Washdown Motors