Shop All Wedge Lock Washers
Aftermarket
JAndN Electrical Products Washer, Lock, Concave
Mfr # 455-50000-50-JN
Zoro # G208377895
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # 455-50000-50-JN
- Zoro # G208377895
- Country of Origin Turkey
- Category Wedge Lock Washers
Details
Item | Wedge Lock Washer |
Description
One New Aftermarket Tech Info:-Arrowhead: 455-50000-50, HDW0323; JAndN Electrical Products: 455-14002, 455-50000, 455-50000-10, 455-50000-50-ID: 0.205, ID: 5.200 mm, MEASUREMENT TYPE: Standard, OD: 0.815, OD: 20.700 mm, THICKNESS: 1.200 mmReplaces Part Numbers: 455-50000-50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (37C200KFC)
- TAMPER-PRUF SCREWS #8-32 x 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91570)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 3 in Shoulder Lg, Alloy Steel (U07111.075.0300)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1 in, Black Steel Flat Head Phillips Drive, 30 PK (79513)
- DISC-LOCK Wedge Lock Washer, For Screw Size 24 mm Steel, Advanced Corrosion Resistance Finish, 100 PK (GDM-110)
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Plain Finish, 6 PK (1576)
- NORD-LOCK Wedge Lock Washer, For Screw Size M42 Steel, Advanced Corrosion Resistance Finish (1559)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK (HLB-8SS)
- NORD-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Plated Finish, 100 PK (2378)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 200 PK (2393)
- NORD-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Plated Finish, 200 PK (2621)
- Aftermarket Wedge Lock Washers