Aftermarket

JAndN Electrical Products Starter


product price: $603.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

One New Aftermarket Tech InfoLESTER 30680, VOLT 12, POWER 2700 kw, HP 3621, CONDITION New, ROTATION DIRECTION Clockwise, ELECTRIC STARTER TYPE Planetary Gear Reduction PLGR, NUMBER OF TEETH 11, GEAR OD 1575, GEAR OD 40mm, LENGTH 10984, LENGTH 279 mm, MOUNT HOLE ID 1 M14x150, MOUNT HOLE 1 TYPE Threaded, MOUNT HOLE 2 TYPE Unthreaded, REGISTRY OD 105mm, REGISTRY OD 4134, WARRANTY 1 YearFits Denso 4280006990 Hino 2810078190 Lester 30680Replaces Part Numbers 41052645

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.