Shop All Hex Nuts
Aftermarket
JAndN Electrical Products Nut, Hex
Mfr # 462-46001-5-JN
Zoro # G808377912
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/8"-14
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # 462-46001-5-JN
- Zoro # G808377912
- Country of Origin Turkey
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-14 |
Details
Item | Hex Nut |
System of Measurement | Inch |
Description
One New Aftermarket Tech Info:-: Pulley Shaft Nut, CRITICAL NOTE: Not A Lock Nut, NUT WIDTH: 1 1/4in, THICKNESS: 12.200 mm, THREAD SIZE: 7/8-14-Arrowhead: 462-46001, 462-46001-5; JAndN Electrical Products: 462-46001, 462-49001Replaces Part Numbers: 462-46001-5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0300)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (U51010.031.0200)
- MIDWEST FASTENER 3/16" x 3-3/4" Bent Hitch Pin Clips 8PK (930347)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 25 PK (M04110.160.0030)
- AFTERMARKET Fits Bosch Nut, Self-Locking Hex (BOS-2003315006-JN)
- AFTERMARKET AMX57048 Hex Head Nut, 38 (AMX57048-ABL)
- AFTERMARKET 53830 Hex Metric Fine Hexagon Jam Nut M22 x 15 For Zetor 3320 3321 3340 3341 (FRN30-0123)
- AFTERMARKET Leece Neville Nut, Hex-Star Washer (LNP-120-197-JN)
- AFTERMARKET JAndN Electrical Products Nut, Hex with Shoulder (462-50003-10-JN)
- AFTERMARKET NUT 3816 HEX (A-HD38NCNUT-AI)
- KIPP Hex Nut, M6-0.75, Steel, Class 4, Black oxide, 3.20 mm Ht (K0700.2063)
- Aftermarket Hex Nuts