Shop All Hex Nuts
Aftermarket
JAndN Electrical Products Nut, Hex
Mfr # 462-22006-100-JN
Zoro # G508377977
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-24
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # 462-22006-100-JN
- Zoro # G508377977
- Country of Origin Turkey
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-24 |
Details
Item | Hex Nut |
System of Measurement | Inch |
Description
One New Aftermarket Tech Info:-Arrowhead: 462-22006-100, HDW5207; Fits Ford: 33923S; JAndN Electrical Products: 462-22006, 462-22011-NUT WIDTH: 1/2in, THICKNESS: 6.400 mm, THREAD SIZE: 5/16-24Replaces Part Numbers: 462-22006-100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.219" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0219)
- ZORO SELECT M4-0.70 x 25 mm Slotted Cheese Machine Screw, Plain Nylon, 25 PK (50M040070D025)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 86 PK (09546)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 40mm L., PK100 (M39080.050.0040)
- AFTERMARKET NUT 3816 HEX (A-HD38NCNUT-AI)
- AFTERMARKET JAndN Electrical Products Nut, Hex with Shoulder (462-50003-10-JN)
- AFTERMARKET 53830 Hex Metric Fine Hexagon Jam Nut M22 x 15 For Zetor 3320 3321 3340 3341 (FRN30-0123)
- AFTERMARKET Fits Bosch Nut, Self-Locking Hex (BOS-2003315006-JN)
- AFTERMARKET AMX57048 Hex Head Nut, 38 (AMX57048-ABL)
- AFTERMARKET Fits Denso Nut, HexWasher (DEN-949056-0990-JN)
- MIDWEST FASTENER Hex Nut, M10-1.50, Stainless Steel, Not Graded, 100 PK (55122)
- Aftermarket Hex Nuts