Shop All Hex Nuts
Aftermarket
JAndN Electrical Products Nut, Hex
Mfr # 462-19002-100-JN
Zoro # G708377937
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-28
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # 462-19002-100-JN
- Zoro # G708377937
- Country of Origin Turkey
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-28 |
Details
Item | Hex Nut |
System of Measurement | Inch |
Description
One New Aftermarket Tech Info:-NUT WIDTH: 7/16in, THICKNESS: 4.800 mm, THREAD SIZE: 1/4-28-Arrowhead: 462-19002, 462-19002-100; Fits Delco: 453326; JAndN Electrical Products: 462-19002, 462-19007; Leece Neville: 120-73Replaces Part Numbers: 462-19002-100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81360)
- USA INDUSTRIALS M4-0.70 Socket Head Cap Screw, Passivated 316 Stainless Steel, 20 mm Length, 100 PK (ZSCRW-158)
- MIDWEST FASTENER Fully Threaded Rod, 8-32, Grade 2, Zinc Plated Finish, 15 PK (76906)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel White Ruspert, 100 PK (09706)
- AFTERMARKET Leece Neville Nut, Hex-Star Washer (LNP-120-197-JN)
- AFTERMARKET JAndN Electrical Products Nut, Hex with Shoulder (462-50003-10-JN)
- AFTERMARKET 53830 Hex Metric Fine Hexagon Jam Nut M22 x 15 For Zetor 3320 3321 3340 3341 (FRN30-0123)
- AFTERMARKET AMX57048 Hex Head Nut, 38 (AMX57048-ABL)
- AFTERMARKET Fits Denso Nut, HexWasher (DEN-949056-0990-JN)
- AFTERMARKET NUT 3816 HEX (A-HD38NCNUT-AI)
- AMPG Hex Nut, M5-0.80, 316 Stainless Steel, Not Graded, Plain, 4.70 mm Ht (NUT930M5C)
- Aftermarket Hex Nuts