Shop All Heat Shrink Tubing
Aftermarket
JAndN Electrical Products Heat Shrink Tubing
Mfr # 606-18028-JN
Zoro # G508376970
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # 606-18028-JN
- Zoro # G508376970
- Country of Origin Turkey
- Category Heat Shrink Tubing
Description
One New Aftermarket Tech Info:-COLOR: Red, COMPOSITION: Polyolefin, EXPANDED ID: 3/16in, HEAT SHRINK LENGTH: 100 Feet, OPERATING TEMPERATURE: -55° to 135°C / -67° to 275°F, SEALANT: None, SHRINK RATIO: 2:1, SHRUNK ID: 3/32in, WIRE SIZE MAX: 18, WIRE SIZE MIN: 22-Arrowhead: 606-18028Replaces Part Numbers: 606-18028
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety-Shroud® Flanged Inlet, 30A, 250V AC, 2 Pole, 3 Wire Grounding, NEMA L6-30P Valox® housing and flange (HBL2625SW)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C419)
- SIEMENS Communications Processor 6GK73431CX100XE0 (6GK7343-1CX10-0XE0)
- AC WORKS NEMA L7-20P 20A 277V 3-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL720P-BK)
- AFTERMARKET JAndN Electrical Products Heat Shrink Tubing (606-48019-5-JN)
- AFTERMARKET Shrink Tube, HT 34 XHD Black (A-26A5613-AI)
- AFTERMARKET JAndN Electrical Products Heat Shrink Tubing (606-48012-5-JN)
- PANDUIT Heat Shrink Thick Adh, .4"dia., Bl, PK10 (HST0.4-6-XY)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Orange (HS367-S100-ORANGE)
- 3M Shrink Tubing, 1.0in ID, Red, 6in, PK10 (EPS300-1-6"-RED-10-10 PC PKS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Orange (HS357-S250-ORANGE)
- Aftermarket Heat Shrink Tubing