Shop All Fuse Blocks & Holders
Aftermarket
JAndN Electrical Products Fuse Block
Mfr # 252-01039-JN
Zoro # G008377255
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Length 5.02 in
- Width 3.358 in
- Fits Fuse Type Blade Fuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aftermarket
- MFR # 252-01039-JN
- Zoro # G008377255
- Country of Origin Turkey
- Category Fuse Blocks & Holders
Dimensions
Length | 5.02 in |
Width | 3.358 in |
Details
Item | Open Fuse Block |
Body Material | Plastic |
Fits Fuse Type | Blade Fuse |
Description
One New Aftermarket Tech Info:-Arrowhead: 252-01039; Cole Hersee: 46379-10, 46379-10BX-AMPS: 150, : Common Hot Feed to 10 Individually Fused Circuits@ Molded Plastic Insulator Body@ Includes Non-Fused 12 Terminal Common Feed with 10-32 Threaded Stud for Ground Return or Common Hot, FUSE TYPE: ATC And ATO Bladed Fuses, HIGH AMPS: 25, INPUT TYPE: 10-32 Stud, LENGTH: 127.500 mm, LENGTH: 5.020, MOUNTING: 5, NUMBER OF ATTACHING HOLES: 4, NUMBER OF CIRCUITS: 10, OUTPUT TYPE: 10 6.3mm Blades, WIDTH: 3.358, WIDTH: 85.300mmReplaces Part Numbers: 252-01039
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Wireway, 4x4 In, Steel (LDB42KO)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45FA)
- SIGMA ELECTRIC Intersystem Bond Bridge (42400)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMS-S8-M)
- AFTERMARKET Cole Hersee Fuse Block (CHS-46379-6BX-JN)
- QUICKCABLE Fuse Box, Lid, 8 Position (509503-001)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608T)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 61 to 100A Amp Range, 600V AC/DC Volt Rating (61038R)
- EATON BUSSMANN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-2C)
- SQUARE D Open Fuse Block, M UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (9080FB3611M)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2C)
- Aftermarket Fuse Blocks & Holders