Shop All Fuse Blocks & Holders
Aftermarket
JAndN Electrical Products Fuse Block
Mfr # 252-01038-JN
Zoro # G808377103
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Fuse Type Blade Fuse
- Body Material Plastic
- Width 3.358 in
- Length 4.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aftermarket
- MFR # 252-01038-JN
- Zoro # G808377103
- Country of Origin Turkey
- Category Fuse Blocks & Holders
Dimensions
Width | 3.358 in |
Length | 4.39 in |
Details
Item | Open Fuse Block |
Fits Fuse Type | Blade Fuse |
Body Material | Plastic |
Description
One New Aftermarket Tech Info:-AMPS: 150, : Common Hot Feed to 8 Individually Fused Circuits@ Molded Plastic Insulator Body@ Includes Non-Fused 12 Terminal Common Feed with 10-32 Threaded Stud for Ground Return or Common Hot, FUSE TYPE: ATC And ATO Bladed Fuses, HIGH AMPS: 25, INPUT TYPE: 10-32 Stud, LENGTH: 111.500 mm, LENGTH: 4.390, MOUNTING: 5, NUMBER OF ATTACHING HOLES: 4, NUMBER OF CIRCUITS: 8, OUTPUT TYPE: 8 6.3mm Blades, WIDTH: 3.358, WIDTH: 85.300mm-Arrowhead: 252-01038; Cole Hersee: 46379-8, 46379-8BXReplaces Part Numbers: 252-01038
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, T UL Class, 2 Poles, 30A Amp Range, 300V AC/DC Volt Rating (LFT30030-2C)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203411)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1'', White, 4Ft, 48 Pieces Bulk Carton (FWH-12414)
- AFTERMARKET Cole Hersee Fuse Block (CHS-46379-6BX-JN)
- MERSEN Open Fuse Block, G UL Class, 1 Poles, 30A Amp Range, 480V AC/DC Volt Rating (40311G)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-3PR)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-1QR)
- MERSEN Finger Safe Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC2)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 0 to 30A Amp Range, 250V AC/DC Volt Rating (CVRI-RH-25030)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2PQ)
- Aftermarket Fuse Blocks & Holders