Shop All Fuse Blocks & Holders
Aftermarket
JAndN Electrical Products Fuse Block
Mfr # 252-01036-JN
Zoro # G108377162
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Width 3.358 in
- Length 4.339 in
- Fits Fuse Type Blade Fuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aftermarket
- MFR # 252-01036-JN
- Zoro # G108377162
- Country of Origin Turkey
- Category Fuse Blocks & Holders
Dimensions
Width | 3.358 in |
Length | 4.339 in |
Details
Item | Open Fuse Block |
Body Material | Plastic |
Fits Fuse Type | Blade Fuse |
Description
One New Aftermarket Tech Info:-AMPS: 150, : Common Hot Feed to 12 Individually Fused Circuits@ Molded Plastic Insulator Body, FUSE TYPE: ATC And ATO Bladed Fuses, HIGH AMPS: 25, INPUT TYPE: 10-32 Stud, LENGTH: 110.200 mm, LENGTH: 4.339, MOUNTING: 5, NUMBER OF ATTACHING HOLES: 4, NUMBER OF CIRCUITS: 12, OUTPUT TYPE: 12 6.3mm Blades, WIDTH: 3.358, WIDTH: 85.300mm-Arrowhead: 252-01036; Cole Hersee: 46377-12, 46377-12BXReplaces Part Numbers: 252-01036
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Mini Blade Fuse Assortment, 95 PCS (8181)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (XTMC9A01T)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (8536SDG1V08H30)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (XTMC6A10TD)
- AFTERMARKET Cole Hersee Fuse Block (CHS-46379-6BX-JN)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (HM25060-3CR)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 61 to 100A Amp Range, 600V AC/600V DC Volt Rating (C5268-5)
- MERSEN Finger Safe Fuse Block, J UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J1I)
- SEACHOICE Fuse and Terminal Block, 6 Gang, 4-1/2" L x 3-1/4" W x 7/8" H (13441)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-2CR)
- LITTELFUSE Open Fuse Block, T UL Class, 2 Poles, 30A Amp Range, 300V AC/DC Volt Rating (LFT30030-2C)
- Aftermarket Fuse Blocks & Holders