Shop All Fuse Blocks & Holders
Aftermarket
JAndN Electrical Products Fuse Block
Mfr # 252-01034-JN
Zoro # G908377188
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Length 3.091 in
- Width 3.358 in
- Fits Fuse Type Blade Fuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # 252-01034-JN
- Zoro # G908377188
- Country of Origin Turkey
- Category Fuse Blocks & Holders
Dimensions
Length | 3.091 in |
Width | 3.358 in |
Details
Item | Open Fuse Block |
Body Material | Plastic |
Fits Fuse Type | Blade Fuse |
Description
One New Aftermarket Tech Info:-AMPS: 150, : Common Hot Feed to 8 Individually Fused Circuits@ Molded Plastic Insulator Body, FUSE TYPE: ATC And ATO Bladed Fuses, HIGH AMPS: 25, INPUT TYPE: 10-32 Stud, LENGTH: 3.091, LENGTH: 78.500 mm, MOUNTING: 5, NUMBER OF ATTACHING HOLES: 4, NUMBER OF CIRCUITS: 8, OUTPUT TYPE: 8 6.3mm Blades, WIDTH: 3.358, WIDTH: 85.300mm-Arrowhead: 252-01034; Cole Hersee: 46377-8, 46377-8BXReplaces Part Numbers: 252-01034
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Surge Protector Outlet Strip, White (52NY53)
- WRAP-IT Self-Gripping Cable Ties (Assorted 40-Pack) Multi-Color - Reusable Hook and Loop Ties (A440-48MC)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362I)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 0.5A, 250V AC, Non-Indicating (NON-1/2)
- AFTERMARKET Cole Hersee Fuse Block (CHS-46379-6BX-JN)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-1CR)
- MERSEN Finger Safe Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 24V DC Volt Rating (USCC1I-DC24)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60318)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFR250303C)
- BLUE SEA SYSTEMS Fuse Block, ST Series, Bus Bar (BL81670)
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600303PID)
- Aftermarket Fuse Blocks & Holders