Shop All Fuse Blocks & Holders
Aftermarket
JAndN Electrical Products Fuse Block
Mfr # 252-01006-JN
Zoro # G508377144
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Block Design Covered
- Length 3.933 in
- Width 1.768 in
- Fits Fuse Type Blade Fuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aftermarket
- MFR # 252-01006-JN
- Zoro # G508377144
- Country of Origin Turkey
- Category Fuse Blocks & Holders
Dimensions
Length | 3.933 in |
Width | 1.768 in |
Details
Item | Open Fuse Block |
Fuse Block Design | Covered |
Fits Fuse Type | Blade Fuse |
Description
One New Aftermarket Tech Info:-: Transparent Fuse Cover@ Circuit Terminals on Sides of Block, FUSE TYPE: ATC Bladed Fuses, INPUT TYPE: 6 6.3mm Blade Terminals, LENGTH: 3.933, LENGTH: 99.900 mm, MOUNTING: 5.6, NUMBER OF ATTACHING HOLES: 2, NUMBER OF CIRCUITS: 6, OUTPUT TYPE: 6 6.3mm Blade Terminals, WIDTH: 1.768, WIDTH: 44.900mm-Arrowhead: 252-01006Replaces Part Numbers: 252-01006
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC1/0-10)
- GROTE 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (83-2534)
- WIEGMANN Polycarbonate Enclosure, 4 in H, 3 in W, 1 in D, NEMA 4X, Screw On (HW-S906003)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11SA2X)
- AFTERMARKET Cole Hersee Fuse Block (CHS-46379-6BX-JN)
- MERSEN Finger Safe Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC2)
- EATON BUSSMANN Finger Safe Fuse Block, J UL Class, 1 Poles, 1 to 100A Amp Range, 600V AC/300V DC Volt Rating (TCFH100N)
- SQUARE D Open Fuse Block, H UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (9080GF6)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608)
- EATON BUSSMANN In-Line Fuse Holder, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HEB-AW-RLC-A)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFMCC)
- Aftermarket Fuse Blocks & Holders