Shop All Cable Sleeves
Aftermarket
JAndN Electrical Products Braided Sleeving
Mfr # 605-50006-25-JN
Zoro # G808377561
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # 605-50006-25-JN
- Zoro # G808377561
- Country of Origin Turkey
- Category Cable Sleeves
Description
One New Aftermarket Tech Info:-Arrowhead: 605-50006-25; JAndN Electrical Products: 605-50006-25, 605-50006-50-: Red@ Lightweight@ Easy to Install@ Cut And Abrasion Resistant@ Halogen Free@ Resists Gasoline, Engine Chemicals And Cleaning Solvents@ Does Not Retain Water@ FMVSS 302 Approved, COMPOSITION: PET Plastic, ID: 1.250, ID: 31.750 mm, MAX EXPANSION: 1.750, MAX EXPANSION: 44.450mm, MIN EXPANSION: 0.750, MIN EXPANSION: 19.050mm, SPOOL LENGTH: 0.984, SPOOL LENGTH: 25mmReplaces Part Numbers: 605-50006-25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Male Disconnect, Red, 22-18AWG, PK100 (MVU18-187DMX)
- HUBBELL 20A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7314C)
- REIKU Elbow 90 deg., 1.410 in., Black, Nylon (VPBRB-29N06)
- GE CURRENT Circuit Breaker, THQP Series 40A, 2 Pole, 120/240V AC (THQP240)
- AFTERMARKET JAndN Electrical Products Wire Loom (605-19000-100-JN)
- HELI-TUBE 1/2 In. OD X 25FT Spiral Wrap Green UV Resistant Polyethylene (HT 1/2 C GR UV-25)
- TECHFLEX Vinyl Fiberglass Grade A 5/8" BLK (VGA0.63BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 50ft- Black (BS-J-SCW-025-50-BK)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/8" Insider Diameter - 1000' Length - Black (FW013-1000SP)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/8" x 100ft- Black (BS-XO-0125-BK-100)
- HELI-TUBE 1/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/8 C-100)
- Aftermarket Cable Sleeves