Shop All Cable Sleeves
Aftermarket
JAndN Electrical Products Braided Sleeving
Mfr # 605-31003-25-JN
Zoro # G508370480
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # 605-31003-25-JN
- Zoro # G508370480
- Country of Origin Turkey
- Category Cable Sleeves
Description
One New Aftermarket Tech Info:-: Red@ Lightweight@ Easy to Install@ Cut And Abrasion Resistant@ Halogen Free@ Resists Gasoline, Engine Chemicals And Cleaning Solvents@ Does Not Retain Water@ FMVSS 302 Approved, COMPOSITION: PET Plastic, ID: 0.500, ID: 12.700 mm, MAX EXPANSION: 0.750, MAX EXPANSION: 19.050mm, MIN EXPANSION: 0.250, MIN EXPANSION: 6.350mm, SPOOL LENGTH: 0.984, SPOOL LENGTH: 25mm-Arrowhead: 605-31003-25; JAndN Electrical Products: 605-31003, 605-31003-100, 605-31003-25Replaces Part Numbers: 605-31003-25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Horizontal E-Bend Section, Culus Classif (L90HB24BLK)
- SQUARE D Molded Case Circuit Breaker, BDL Series 60A, 3 Pole, 347/600V AC, B Curve (BDL36060LU)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F44L60)
- CALCONDUIT Nipple, 1 in. x 3 in., Aluminum (119303)
- AFTERMARKET JAndN Electrical Products Wire Loom (605-19000-100-JN)
- HELI-TUBE 1/2 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1/2 UR-50)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 12mm W, Color Black (WL-SW-050-50-BK)
- TECHFLEX Sleeving, 0.880 In., 50 ft. L, Red (FIN0.88RD50)
- HELI-TUBE 1/2 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/2 C-100)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/4" x 100ft- Black (F6-025-100-BK)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-10-BK)
- Aftermarket Cable Sleeves