Aftermarket

JAndN Electrical Products Bonded Parallel Wire


product price: $154.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

One New Aftermarket Tech Info:-CERTIFICATIONS: SAE J1128, COLOR: Red/Brown, INSULATION TYPE: PVC, MARINE: FALSE, NO. OF WIRES: 2, OPERATING TEMPERATURE: -30° to 80°C / -22° to 176°F, SPOOL LENGTH: 100mm, SPOOL LENGTH: 3.937, VOLTAGE RATING: 0-60, WIRE GAUGES: 18, WIRE TYPE: GPT-Arrowhead: 600-18011-100; JAndN Electrical Products: 600-18011, 600-18011-100Replaces Part Numbers: 600-18011-100

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.