Aftermarket

Hella Beacon


product price: $244.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

One New Aftermarket Tech Info:-: 4 LEDs@ 12 Flash Patterns@ Can be Synchronized with Other Units@ Memory Recalls the Last Flash Pattern Used on Power-Up@ Weatherproof and Vibration Resistant@ Reverse Polarity Protection, AMPS: 1.830, HEIGHT: 125mm, HEIGHT: 4.921, INTENSITY: Unadjustable, LENGTH: 168 mm, LENGTH: 6.614, LIGHT PROFILE: Medium, LIGHTING: LED, MOUNTING: 3 Bolt, REPLACEABLE LIGHT SOURCE: FALSE, SAE LIGHT CLASS: 1, SERIES: K-LED 50 Compact, STROBE POWER LOCATION: Remote, STROBE TRIGGER LOCATION: Remote, VOLTAGE INPUT HIGH: 12, VOLTAGE INPUT LOW: 12, WIDTH: 168mm, WIDTH: 6.614-Hella: H27113001Replaces Part Numbers: HLA-H27113001

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.