Aftermarket

HELLA 003399801 Supertone Universal 12V High Tone/Low Tone Twin Horn Kit Red


product price: $63.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

One New Genuine Replacement HELLA Red Grill Horn 12 Volt Super Tone Set that features all of the following:Red Grills Outside with Black Speakers inside.Horn can be used on Various Makes Including: Fits Ford, GM, Fits Chevrolet, Mazda, Fits Subaru, Suzuki And More Best in Class Range Maximum Sound Performance, Power, Durability And Best Design Style Power Consumption: 2 x 66W Frequency High Tone: 500Hz Frequency Low Tone: 300Hz Acoustic Pressure Level @ 2m Dual Tone: 118dBA Nominal Voltage: 12V *** Comes with 2 Horns per Box Brackets already attached, plus Wiring Harness And Plug. *** PLEASE NOTE: THIS IS NOT AN AFTERMARKET PART. THIS IS A GENUINE HELLA HORN BRAND SET ***

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.