Shop All Glass Fuses
Aftermarket
Glass Fuse, AGC Series, 20A, 32V AC
Mfr # CBF-AGC20R-JN
Zoro # G308395027
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Amps 20A
- AC Voltage Rating 32V AC
- Body Style Cylindrical
- Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # CBF-AGC20R-JN
- Zoro # G308395027
- Country of Origin Turkey
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | AGC |
Amps | 20A |
AC Voltage Rating | 32V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann AGC |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Description
One New Aftermarket Tech Info:-VOLTAGE RATING: 10-32, AMPS: 20, SERIES: AGC, PACKAGING: Box, : Clear Cylindrical Body with Metallic Tips@ 1 1/4 x 1/4-Arrowhead: AGC20R; Fits Caterpillar: 8M0456; Cooper Bussmann: AGC20, AGC20R, BK/AGC20RReplaces Part Numbers: CBF-AGC20R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-20)
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Plunger Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating (9007AO1)
- SQUARE D Manual Motor Starter, 16A, 600V (2510FG1)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: No (3RT20151AB02)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-1-6/10-R)
- MERSEN Fuse, GDL Series, Time Delay, 3/8A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL3/8)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GMD-4-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3A, 250V AC, 10kA at 125V AC, 100A at 250V AC, 5 PK (BP/AGC-3-RP)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-1-R)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 100mA, 250V AC, 35A at 250V AC, 5 PK (GDC-100MA)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 200mA, 250V AC, 35A at 250V AC, 5 PK (GDB-200MA)
- Aftermarket Fuses