Shop All Fuse Accessories
Aftermarket
Fuse Panel, 20A to 80A Amp Range, 32V DC Volt Rating, Wire Leads, Automotive Fuse Type
Mfr # CBF-FP-ATC04ID-JN
Zoro # G908377119
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Body Material Thermoplastic
- Amp Range 20A to 80A
- Connector Type Wire Leads
- Series ATC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aftermarket
- MFR # CBF-FP-ATC04ID-JN
- Zoro # G908377119
- Country of Origin Turkey
- Category Fuse Accessories
Dimensions
Length | 59.18 mm |
Height | 44.45 mm |
Width | 106.17 mm |
Details
Mounting Style | Surface |
Body Material | Thermoplastic |
Amp Range | 20A to 80A |
Connector Type | Wire Leads |
Series | ATC |
Voltage Rating | 32V DC |
Item | Fuse Panel |
Fits Fuse Type | Automotive |
Visual Indication | Indicating |
Wire Range | 16 AWG to 12 AWG |
Max. Voltage | 32V DC |
Max. Amps | 80A |
Description
One New Aftermarket Tech Info:-Arrowhead: FP-ATC04ID; Cooper Bussmann: FP-ATC04ID-PACKAGING: Box, FUSE TYPE: ATC, LENGTH: 1.850, LENGTH: 47 mm, MOUNTING: 5, NUMBER OF ATTACHING HOLES: 2, NUMBER OF CIRCUITS: 4, OUTPUT TYPE: 6.3mm Spade, WIDTH: 3.354, WIDTH: 85.200mmReplaces Part Numbers: CBF-FP-ATC04ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Brass (RF406BR)
- ERICSON GROUND GRDIAN 20A AUTO (1075-AR)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 70 to 100A Amp Range, 250V AC/DC Volt Rating (RM25100-1CR)
- SQUARE D Switch Fusible, 100A, 600V AC, 3 Poles (QMB363HW)
- AFTERMARKET Fuse Panel, 20A to 100A Amp Range, 32V DC Volt Rating, Wire Leads, Automotive Fuse Type (CBF-FP-ATC10ID-JN)
- MERSEN Stud Pair, 800A Amp Range, 1500V AC/DC Volt Rating, 1 Poles, Stud, Semiconductor Fuse Fuse Type (1SC375)
- MERSEN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Double Set Screw (FEB-11-91)
- CALTERM Fuse Holder, 20A Amp Range, Wire Leads, Glass Fuse Fuse Type (08120)
- QUICKCABLE Fuse Holder, 60A Amp Range, Wire Leads, Automotive Fuse Type (509631-2001)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Not Class Rated UL Class, 1 Poles, Clamp/Spade Lug (CHPV1U)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHD-RP)
- Aftermarket Fuse Accessories