Shop All Fuse Accessories
Aftermarket
Fuse Panel, 20A to 100A Amp Range, 32V DC Volt Rating, Wire Leads, Automotive Fuse Type
Mfr # CBF-FP-ATC10ID-JN
Zoro # G608377273
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 20A to 100A
- Voltage Rating 32V DC
- Connector Type Wire Leads
- Fits Fuse Type Automotive
- Height 55.62 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aftermarket
- MFR # CBF-FP-ATC10ID-JN
- Zoro # G608377273
- Country of Origin Turkey
- Category Fuse Accessories
Dimensions
Height | 55.62 mm |
Width | 119.13 mm |
Length | 87.38 mm |
Details
Item | Fuse Panel |
Amp Range | 20A to 100A |
Voltage Rating | 32V DC |
Connector Type | Wire Leads |
Fits Fuse Type | Automotive |
Body Material | Thermoplastic |
Mounting Style | Surface |
Series | ATC |
Visual Indication | Indicating |
Wire Range | 16 AWG to 12 AWG |
Max. Voltage | 32V DC |
Max. Amps | 100A |
Description
One New Aftermarket Tech Info:-Arrowhead: FP-ATC10ID; Cooper Bussmann: FP-ATC10ID-AMPS: 100, PACKAGING: Box, FUSE TYPE: ATC, HIGH AMPS: 10, LENGTH: 3.740, LENGTH: 95 mm, MOUNTING: 5.4, NUMBER OF ATTACHING HOLES: 4, NUMBER OF CIRCUITS: 10, OUTPUT TYPE: 6.3mm Spade Terminal, WIDTH: 3.346, WIDTH: 85mmReplaces Part Numbers: CBF-FP-ATC10ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Scket, Finger Safe, Square, 5 Pin, 10A (P2RF-05-S)
- WEG WEG - MPW40-3-U010, MOTOR PROTECTOR BU MPW40-3-U010 (MPW40-3-U010)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, Red (9001KN302)
- SQUARE D Control Station Part (9001BOC361)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (HHM)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 3 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM3DIU)
- SEA DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445197-1)
- HOPKINS Adapter Plug 4F 7B Ntglo (47335)
- BEP MARINE Fuse Holder, 35 to 750A Amp Range, 50V DC Volt Rating, Stud, Fast Acting Fuse Fuse Type (778-ANL2S)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SRW)
- CALTERM Fuse Holder, 10A Amp Range, Wire Leads, Glass Fuse Type (8100)
- Aftermarket Fuse Accessories