Shop All Fuse Accessories
Aftermarket
Fuse Panel, 20A to 100A Amp Range, 32V DC Volt Rating, Wire Leads, Automotive Fuse Type
Mfr # CBF-FP-ATC06ID-JN
Zoro # G208376775
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Voltage Rating 32V DC
- Width 96.77 mm
- Length 73.15 mm
- Body Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # CBF-FP-ATC06ID-JN
- Zoro # G208376775
- Country of Origin Turkey
- Category Fuse Accessories
Dimensions
Width | 96.77 mm |
Length | 73.15 mm |
Height | 47.75 mm |
Details
Mounting Style | Surface |
Voltage Rating | 32V DC |
Item | Fuse Panel |
Body Material | Thermoplastic |
Amp Range | 20A to 100A |
Series | ATC |
Connector Type | Wire Leads |
Visual Indication | Indicating |
Max. Voltage | 32V DC |
Wire Range | 16 AWG to 12 AWG |
Max. Amps | 100A |
Fits Fuse Type | Automotive |
Description
One New Aftermarket Tech Info:-Arrowhead: FP-ATC06ID; Cooper Bussmann: FP-ATC06ID-AMPS: 60, PACKAGING: Box, FUSE TYPE: ATC, HIGH AMPS: 10, LENGTH: 2.492, LENGTH: 63.300 mm, MOUNTING: 5, NUMBER OF ATTACHING HOLES: 4, NUMBER OF CIRCUITS: 6, OUTPUT TYPE: 6.3mm Spade, WIDTH: 3.358, WIDTH: 85.300mmReplaces Part Numbers: CBF-FP-ATC06ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A (LC2D129B7)
- POWER FIRST Heavy Duty Cable Tie, 7-1/2 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J161)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2402D-N4)
- HONEYWELL Safety Interlock Switch 2NC/2NO Nema 1, 4, 12, 13 (GKBA14L7)
- AFTERMARKET Fuse Panel, 20A to 100A Amp Range, 32V DC Volt Rating, Wire Leads, Automotive Fuse Type (CBF-FP-ATC10ID-JN)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Solder (HKP)
- QUICKCABLE Fuse Holder, 60A Amp Range, Wire Leads, Automotive Fuse Type (509631-2001)
- MERSEN Fuse Cover with Safety Puller, 0 to 30A Amp Range, 600V AC Volt Rating, Midget Fuse Type (DFC3M)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (E331158)
- EATON BUSSMANN Dummy Fuse, 1 to 30A Amp Range, H, R UL Class (NTN-R-30)
- Aftermarket Fuse Accessories