Aftermarket

Front Loader Hydraulic Pump Fits Massey Ferguson Fits Ford 600 700 900 2N 8N 9N


product price: $994.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

One New Aftermarket Replacement Front Loader Hydraulic Pump that fits: Fits Ford/New Holland models: 600, 601, 700, 800, 801, 900, 2N, 8N, 9N, NAA, 2000, 3000, 4000, and 5000, and some Fits Massey Ferguson ModelsCAPACITY GPM @ RPM: 14 @ 2000SHAFT DIAMETER: 3/4SHAFT TYPE: Round w/ key
  • ROTATION: Left hand
  • PORT SIZE INLET: NPT 1-1/4
  • PORT SIZE OUTLET: NPT 3/4
  • COMMENTS: Same as above with fitting to go to pipe thread
  • MOUNTING: SAE A
  • Note: Pump less bracket, includes 2 adaptersReplaces Part Number: L827-10X-LB

    Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.