Shop All Tractor Lights & Light Bars
Aftermarket
Fits John Deere Generation-3050 Series LED Rear White/Red Tail Light
Mfr # 2553-KM
Zoro # G508399344
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aftermarket
- MFR # 2553-KM
- Zoro # G508399344
- Country of Origin Turkey
- Category Tractor Lights & Light Bars
Description
One Fits John Deere Generation II, New Generation, 10, 20, 30, 2040, 2050, 2055 and 3050 Series Utility Tractors:Utility Tractors: 920, 930, 1040, 1120, 1130, 1140, 1520, 1630, 1640, 1750, 1830, 1840, 1850, 1950, 1950N, 2040S, 2120, 2130, 2140, 3030, 3050, 3130, 3140, 4000 Generation II Series: 1530, 2030, 2630, 6030 New Generation Series: 1020, 2010, 2020, 5010, 5020 10 Series: 2510, 3010, 4010 20 Series: 2520, 3020, 4020, 4520, 4620 30 Series: 4320 2040 Series: 2040, 2240, 2440, 2640, 2840, 2940 2050 Series: 2150, 2250, 2350, 2450, 2550, 2650, 2750, 2850, 2950 2055 Series: 2155, 2255, 2355, 2355N, 2555, 2755, 2855N, 2955 3050 Series: 3350 Fits John Deere Part Numbers: ELJ50-0015, AR77324, AR21737, AR21739 Tech Info-Tiger Lights TL3005 Light-4.5 diameter x 1.5 depth-36-Par replacement LED sealed beam light-Red/flood/spot beam pattern-2,200 effective lumens-8 LEDs-24 watts-2 amp draw-Input voltage: 12-Volt to 24-Volt-Wired cable for easy installation-Installation requires wire splicing-Light has white work light and red tail light built in together-Use original mount and wiring-Use screw connection points on back of light for installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.2051 BoatTector Solid Braid MFP Anchor Line with Thimble - 3/8" x 50', Royal Blue (3006.2051)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-13/16 x 7-1/32 In (PF7895)
- POP N LOCK 16-C TACOMA HEAVY DUTY POWER TAILGATE LOCK W/PLUG & PLAY T-HARNESS (PL8547TAC)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6819-00 (20-6819-00)
- AFTERMARKET S57255 Rocker Switch Work Lights, 2 Position OnOff Fits FordFits New Holl (S.57255-SPX)
- AFTERMARKET Universal Eversoak Light Duty Absorbent Pads 15 X 19 100 Pads Box (AP22883)
- AFTERMARKET Eiko Sealed Beam (EIK-4537-JN)
- AFTERMARKET 168089A 4 Position Light Switch For Oliver 1555 1650 1655 1750 1755 1800 1850 (ELT20-0070)
- AFTERMARKET S64346 Rear Combination Light 12V, RHLH Fits Zetor (S.64346-SPX)
- AFTERMARKET Light, Warning Beacon Fits Miscellaneous Various (WN-LED884-PEX)
- A & I PRODUCTS Work Lamp, E-Series LED, Flood, Square 8" x6" x3" (A-WL10E)
- Aftermarket Tractor Lights & Light Bars