Shop All Hydraulic Quick Couplers
Aftermarket
Female Coupler Body
Mfr # A-6601-12-12-P-AI
Zoro # G408389636
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # A-6601-12-12-P-AI
- Zoro # G408389636
- Country of Origin Turkey
- Category Hydraulic Quick Couplers
Description
One New Aftermarket -6600 series couplings are interchangeable with Aeroquip FD56, 5600, Series. Body cases are Fits Case hardened. 1/4 body is rated @ 5000 PSI, other sized @ 4000 PSI.-Body Size:3/4-Style:ball-Thread Size:3/4-14 NPTF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, El, 0.86In (2023-4-4S)
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35351-400)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON R981H0403H, Pressure Line, 3 micron (ZX-R981H0403H)
- POWERFLITE A32 34" Outside Length, 1/2" Top Width, 1 Ribs (A32-2)
- AFTERMARKET Hydraulic Quick Coupler Male Fits John Deere AR94522 (AR94522-CC)
- AFTERMARKET K3586182034 Hydraulic Breakaway Coupler, Female Fits Kubota L3830F, L4600H Plus (K35861-82034-HYC)
- AFTERMARKET HR114664 Hydraulic Quick Coupler Kit Fits John Deere (HR114664-HYC)
- AFTERMARKET Coupler, Hydraulic, Female, 34 (A-KV14219-AI)
- AFTERMARKET HA177478 Hydraulic Breakaway Coupler, Female Fits Case IH (HA177478-HYC_4)
- AFTERMARKET Seal Hydraulic Coupler (A-RE186599-AI)
- SWING Coupler, TST, SC-B1, 3/8" Female NPT (20500312)
- Aftermarket Hydraulic Hoses & Fittings