Aftermarket

Eiko Light Bulb


product price: $84.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

One New Aftermarket Tech InfoEiko 3157, 3157LED3WBP 3 LEDs, AVERAGE LIFE SPAN 30000, BASE TYPE Plas Wedge Dbl Fil, BULB TYPE S8, COLOR White, CRITICAL NOTE Blister Pack of 2, LENGTH 2106, LENGTH 53500 mm, LIGHTING LED, LUMENS 155, PACKAGING Blister Pack, VOLT 12, VOLTAGE INPUT 12, WATTS 150, WIDTH 0906, WIDTH 23mmReplaces Part Numbers EIK3157LED3WBP

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.