Shop All Vehicle Bulbs & Lenses
Aftermarket
Eiko Light Bulb
Mfr # EIK-193-JN
Zoro # G308262008
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aftermarket
- MFR # EIK-193-JN
- Zoro # G308262008
- Country of Origin Turkey
- Category Vehicle Bulbs & Lenses
Description
One New Aftermarket Tech InfoEiko 193 General Electric 193 Grote 42019300 Peterson Lighting 193AMP RANGE 033, AVERAGE LIFE SPAN 15000, BASE TYPE Miniature Wedge, BULB TYPE T3 14, CANDLE POWER 2, COLOR White, LENGTH 1059, LENGTH 26900 mm, LIGHTING Incandescent, PACKAGING Box, VOLT 12, VOLTAGE INPUT 14, WIDTH 0402, WIDTH 10200mmReplaces Part Numbers EIK193
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Parts Washer Cleaning Solution (14721)
- ABRAMS Blaster 360 - 6 LED Hideaway Surface Mount Light - White (BH-360-WW)
- BALDWIN FILTERS Fuel Filter, 4-17/32x3-17/32x4-17/32 In (PF7678)
- CURT Receiver Hitch Adapter, 2-in. Shank, 6-in. Drop, 7,500 lbs. (45808)
- AFTERMARKET Hella Light Bulb (HLA-H3-24V-JN)
- AFTERMARKET Eiko Light Bulb (EIK-6614F-JN)
- ILB GOLD Indicator Lamp Panel Mount, Automotive, Replacement For Norman Lamps, 2390Qd4-28V (2390QD4-28V)
- ILC Replacement for Sylvania 6814 replacement light bulb lamp (6814 SYLVANIA)
- PETERSON MANUFACTURING Replacement Lens Fits 138A B C G R And 139A R Amber (V138-15A)
- ILC Replacement For LIGHT BULB LAMP 1488 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-2U8S-5)
- RACE SPORT Led Rocker Switch W/ Blue Led Radiance (Auxiliary Battery) (RSLE15B)
- Aftermarket Automotive Headlight, Signal & Tail Light Assemblies