Shop All Vehicle Bulbs & Lenses
Aftermarket
Eiko Light Bulb
Mfr # EIK-1889-JN
Zoro # G308262015
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aftermarket
- MFR # EIK-1889-JN
- Zoro # G308262015
- Country of Origin Turkey
- Category Vehicle Bulbs & Lenses
Description
One New Aftermarket Tech InfoEiko 1889 General Electric 1889AMP RANGE 027, AVERAGE LIFE SPAN 2000, BASE TYPE Miniature Bayonet, BULB TYPE T3 14, CANDLE POWER 2, COLOR White, LENGTH 1189, LENGTH 30200 mm, LIGHTING Incandescent, PACKAGING Box, VOLT 12, VOLTAGE INPUT 14, WIDTH 0433, WIDTH 11mmReplaces Part Numbers EIK1889
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S-H INDUSTRIES Knee Saver Work Seat Creeper With Tool Tray (78032)
- FEDERAL SIGNAL Strobe Light, Red, Flash Tube (141ST-012R)
- HUSKY LINER 06-13 RIDGELINE REAR MUD GUARDS (57901)
- SLIP-N-GRIP Standard Tire Bag, Roll, PK100 (M-FG-P9943-27)
- AFTERMARKET Hella Light Bulb (HLA-H3-24V-JN)
- AFTERMARKET Eiko Light Bulb (EIK-6614F-JN)
- ILC Replacement for Sylvania K15617 replacement light bulb lamp, 2PK (K15617 SYLVANIA)
- ILC Replacement for Welch Allyn 728 Otoscope replacement light bulb lamp (728 OTOSCOPE WELCH ALLYN)
- GROTE Replacement Bulb, Round Shape, Amber (94853-4)
- ILC Replacement for Bailey Electric B23024080 replacement light bulb lamp, 2PK (B23024080 BAILEY ELECTRIC)
- MARINE SPORT LIGHTING 14.5In 60-Watt Marine Led Light Bar - White (MS60WSRS)
- Aftermarket Vehicle Bulbs & Lenses