Aftermarket

Ecco Directional Light


product price: $229.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

One New Aftermarket Tech Info:-Arrowhead: 3811A; Ecco: 3810A, 3811A-: Clear Polycarbonate Housing with Encapsulated Electronics@ 7 Flash Patterns@ Synchronizable with 3800 Series, AMPS: 0.400, CERTIFICATIONS: SAE J595, CE, ECE R10, COLOR: Amber, HEIGHT: 1.181, HEIGHT: 30mm, LENGTH: 151 mm, LENGTH: 5.945, LIGHTING: LED, MOUNTING: 2 Hole Flange, REPLACEABLE LIGHT SOURCE: FALSE, SAE LIGHT CLASS: 1, STROBE POWER LOCATION: Remote, STROBE TRIGGER LOCATION: Remote, VOLTAGE INPUT HIGH: 24, VOLTAGE INPUT LOW: 12, WIDTH: 2.087, WIDTH: 53mmReplaces Part Numbers: ECC-3811A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.