Shop All Tractor PTO & Driveline Components
Aftermarket
Driveline W 787 Friction Clutch
Mfr # A-114-84H-AI
Zoro # G408381753
product price: $691.99
/ea
Free Shipping & Returns
$691.99
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
- Brand Aftermarket
- MFR # A-114-84H-AI
- Zoro # G408381753
- Country of Origin Turkey
- Category Tractor PTO & Driveline Components
Description
One New Aftermarket 100 Series size 6 Driveline with Friction Clutch Driveline is rated as a category 4 HD 64 hp with 7 ft lift3pt hitch The drivelines minimum CtoC length is 44 1120 mm, maximum length 67 1710 mm, and total collapsed length is 54 1365 mm The tractor end is 138 6 spline yoke and the implement end is a 138 6 spline FF2 787 friction clutch Fits Kodiak Rotary CuttersC to C Max1710 mm 67C to C Min1120 mm 44Category4 HD 64HPClutch Diameter787
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
- MARCH PUMPS AC-5C-MD Air-Cooled Magnetic Drive Pump, 115V (9108500055)
- BUYERS PRODUCTS Small Rubber Clamps, Holds Objects 3/4in to 2in Diameter (RC11S)
- DONALDSON Hydraulic Filter, Cartridge, P174249 (P174249)
- AUTOTEX Wiper Arm, Wet Pantograph Type, 22" Size (200479N)
- AFTERMARKET AMX59110 Pto Adapter (AMX59110-ABL)
- AFTERMARKET PTO Adapter Set Screw 134 20 Spline Female 138 21 Spline Male 70HP (CLO70-0550)
- AFTERMARKET Implement Half PTO Shaft (A-26892WD-AI)
- AFTERMARKET New PTO Adapter Clamp Type 134 20 Spline Female 138 6 Spline Male 75 HP (CLO70-0557)
- AFTERMARKET S64641 Transmission PTO Output Shaft Fits Zetor (S.64641-SPX)
- AFTERMARKET PTO Shaft 1000 RPM Fits John Deere 4640 And 4840 Power Shift R58001 (R72447)
- PERMCO Pump, Hyd, Air Shift, DMD-400-20XL-200-ASHAY (DMD-400-20XL-200-AS(HAY))
- Aftermarket Tractor PTO & Driveline Components