Shop All Timing Belts
Aftermarket
D19608M50 DAndD Powerdrive 8M Double Replacement Timing Belt
Mfr # D1960-8M-50-DD
Zoro # G508228613
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # D1960-8M-50-DD
- Zoro # G508228613
- Country of Origin Turkey
- Category Timing Belts
Description
One New Aftermarket Manufacturer Part D19608M50PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 50mm, Length 1960mm, No Of Teeth 245, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleylil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Motor Hybrid Hose Reel 1inx200ft, No.4 (1660-2024-A)
- BANDO S3M-327 Timing Belt, 150-S3M-327 (150-S3M-327)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1-1/8 In, Steel (1C-112)
- GATES Micro-V Belts, 550J4 (550J4)
- AFTERMARKET 4300S8M632 DAndD Powerdrive S8M Single STS Replacement Timing Belt (4300-S8M-632-DD)
- AFTERMARKET 250S3M207 DAndD Powerdrive S3M Single STS Replacement Timing Belt (250-S3M-207-DD)
- AFTERMARKET 5M Endless Replacement Timing Belt, 25 mm Wide X 216 FT Length (LL5M25-216FT-DD)
- AFTERMARKET 17608M30 DAndD Powerdrive 8M Single Replacement Timing Belt (1760-8M-30-DD)
- AFTERMARKET 200S8M688 DAndD Powerdrive S8M Single STS Replacement Timing Belt (200-S8M-688-DD)
- AFTERMARKET 190XL100 DAndD Powerdrive XL Single Replacement Timing Belt (190XL100-DD)
- DURA-SURE TORQUE Timing Belt, S8M, 20 x 1136mm PL, T142 (200-S8M-1136)
- Aftermarket Timing Belts