Shop All Riding Lawn Mower & Small Tractor Parts
Aftermarket
Cone Bearing
Mfr # 2585
Zoro # G505754269
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 1.312 in
- Overall Width 0.998 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aftermarket
- MFR # 2585
- Zoro # G505754269
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Inside Diameter | 1.312 in |
Overall Width | 0.998 in |
Details
Item | Bearing Cone |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Flat Idler 280-762 For Exmark 109-0996 (280-762)
- GLOBAL INDUSTRIAL Replacement 13 Rubber Wheel for Universal Spreader 640788 (RP9062)
- THE OUTDOOR PLUS 42 Round Stainless Steel Cover - Stainless Steel Handle (OPT-42RC)
- CLASSIC ACCESSORIES Small Full Square Fire Pit Cover (55-486-015101-EC)
- AFTERMARKET S18133 Sparex Deep Groove Ball Bearing 63032RS Fits Long Tractor 2260, 2310 (S.18133-SPX_5)
- AFTERMARKET New Steering Box Assy Fits Zen-Noh/Fits Kubota Tractors L2201 L2000 L1801 L1501 (FRN30-0343)
- AFTERMARKET Pin Fits John Deere Wheel Backhoe Loader 310C 310D 410C 410D 510C 510D (T34485)
- AFTERMARKET New Radiator Hose Fits Ford/Fits New Holland 83907879 (D5NN8286F)
- AFTERMARKET Power Steering Pump Kit 4110 801 4130 600 2000 601 901 2120 2110 4000 Fits Ford (C0NN3A674H)
- AFTERMARKET Tilt Angle Cylinder Bushing Fits Case 450 450B 450C 550 550E 550G 850E (D32865)
- AIC REPLACEMENT PARTS E-3677422 One Tedder Tooth fits M&W Rake/ Tedders (BHN40-0003-RAP)
- Aftermarket Lawn Mowers & Accessories